Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Special risk gloves
Anti-sting glove
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 8/M
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 8/M
NEEDLESTICK 4041 NSR GLOVE
References
uvex:
4041-M-8
rubix:
240A8952
manufacturer :
4041-8
ean:
0815733010765
Technical specifications
Size
8
Coating
silicone
Main material
nylon
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 8/M
Needle stick resistant. Neoprene cuff with velcro closure. Silicone pattern palm grip. Back of hand knuckle padding. Reinforces fingertips. 3 layers of SuperFabric provide industry leading cut resistance.
Technical specifications
Attributes
Size
8
Coating
silicone
Main material
nylon
Food contact
no
Cutting resistance level
f
Material
nylon, cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.99
excl. VAT
/
Each
£
128.39
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 5/XXS
POLYCO HEX3041 HEXARMOR HERCULES NSR 3041 GLOVES 4X12F BLK SIZE L
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 6/XS
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 7/S
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 10/XL
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 9/L
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 11/2XL
ANSELL R840 RINGERS 4131AP NITRILE PALM TPR GLOVES BLK/GRNYEL SIZE 7
ANSELL RIG014Y ACTIVARMR CLASS 0 ELECTRICIAN GAUNTLETS YEL SIZE 11
POLYCO RE00360 VOLT CLASS 00 LATEX INSULATING GLOVES SIZE 9
TEGERA 9180-11 SYNTHETIC LEATHER PRO MICRO VIBROTHAN GLOVE SIZE 11/2XL
POLYCO TE0360 TOUCH-E ELECTRICIANS GLOVES 1121X ORG SIZE 10
POLYCO MTEHV MULTI-TASK E HV NITRILE GLOVES 4141X YLW/ORG/GRN SIZE 7
TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 9 L
ANSELL R840 RINGERS 4131AP NITRILE PALM TPR GLOVES BLK/GRNYEL SIZE 8