HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 5/XXS


NEEDLESTICK 4041 NSR GLOVE

References
uvex:4041-XXS-5
rubix:240A8949
manufacturer :4041-5
ean:0815733010734
brand logo
brand logo
Technical specifications
Size5
Coatingsilicone
Main materialnylon
See all Specifications

Product details : HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 5/XXS


Needle stick resistant. Neoprene cuff with velcro closure. Silicone pattern palm grip. Back of hand knuckle padding. Reinforces fingertips. 3 layers of SuperFabric provide industry leading cut resistance.

Technical specifications


Attributes
Size5
Coatingsilicone
Main materialnylon
Materialnylon, cotton
Show UNSPSC/ECL@SS
£ 106.99 excl. VAT
/ Each
£ 128.39 incl. VAT
  • Usually arrives within 14 working days