Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Special risk gloves
Anti-sting glove
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 9/L
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 9/L
NEEDLESTICK 4041 NSR GLOVE
References
uvex:
4041-L-9
rubix:
240A8953
manufacturer :
4041-9
ean:
0815733010772
Technical specifications
Size
9
Coating
Silicone
Main material
Nylon
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 9/L
Needle stick resistant. Neoprene cuff with velcro closure. Silicone pattern palm grip. Back of hand knuckle padding. Reinforces fingertips. 3 layers of SuperFabric provide industry leading cut resistance.
Technical specifications
Attributes
Size
9
Coating
Silicone
Main material
Nylon
Food contact
No
Cutting resistance level
F
Material
Nylon, Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.99
excl. VAT
/
Each
£
128.39
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 7/S
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 5/XXS
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 8/M
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 11/2XL
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 10/XL
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 6/XS
POLYCO HEX3041 HEXARMOR HERCULES NSR 3041 GLOVES 4X12F BLK SIZE L
TEGERA 7773 LEATHER GLOVE DYNAMIC STRENGTH 8 M
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 7/S
POLYCO RE-PRO/NB VOLT PROTECTOR GAUNTLET NO BUCKLE 3111X SIZE 10
HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 5/XXS
POLYCO RE0360 VOLT CLASS 0 LATEX INSULATING GLOVES SIZE 8
POLYCO RE00360 VOLT CLASS 00 LATEX INSULATING GLOVES SIZE 11
PORTWEST A790BKRM A790 ANTI VIBRATION GLOVES BLACK SIZE M
TEGERA 9183 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 11 2XL