M10 X 65 HEX BOLT 8.8 BZP PACK OF 50


HEX BOLT

References
rubix-uk:M10X65HB-8.8-ZP/50
rubix:8876673
brand logo
brand logo
Technical specifications
Length65 mm
Material/finishingSteel
Class8,8
See all Specifications

Product details : M10 X 65 HEX BOLT 8.8 BZP PACK OF 50


PACK OF 25

Technical specifications


Attributes
Length65 mm
Material/finishingSteel
Class8,8
Threading diameter10 mm
Show UNSPSC/ECL@SS
£ 33.12 excl. VAT
/ Each
£ 39.74 incl. VAT
  • Usually arrives within 14 working days