HEX SET PK 25 M10X40HSS-8.8-ZP/25


High-tensile bolt Rubix-UK

References
rubix-uk:M10X40HSS-8.8-ZP/25
rubix:156A2087
brand logo
brand logo
Technical specifications
Length40 mm
Material/finishingsteel
Class8.8
See all Specifications

Product details : HEX SET PK 25 M10X40HSS-8.8-ZP/25


DIN 933 grade 8.8

Technical specifications


Attributes
Length40 mm
Material/finishingsteel
Class8.8
Threading diameter10 mm
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ Each
£ 8.40 incl. VAT
  • Usually arrives within 14 working days