M20 X 40 HEX SET A2 PACK OF 10


HEX SET

References
rubix-uk:M20X40HSS-A2/10
rubix:8850437
brand logo
brand logo
Technical specifications
Length40 mm
Material/finishingsteel
Threading diameter20 mm
See all Specifications

Product details : M20 X 40 HEX SET A2 PACK OF 10


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length40 mm
Material/finishingsteel
Threading diameter20 mm
Metrical diameterm20
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 46.69 excl. VAT
/ Each
£ 56.03 incl. VAT
  • Usually arrives within 14 working days