SPARTEX HEX HD SCR A4-80 6X8 SW10 09334806 8
Hexagon screws with total thread
See technical informationReferences
Spartex:TH6X8EFA4-80
Rubix:268A5657
Manufacturer :09334806 8
EAN:4043377097903


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD SCR A4-80 6X8 SW10 09334806 8
Hexagon head screws A4-80 6X8 SW10 DIN 933
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 6 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m6 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 32.70 excl. VAT
/ 500 pieces
£ 39.24 incl. VAT
- Usually arrives within 14 working days
Length
8 mm
Material/finishing
Quality Grade
Threading diameter
6 mm
Standard
Metrical diameter
m6