SPARTEX HEX HD SCR A2-70 6X150 SW10 093326 150
Hexagon screws with total thread
See technical informationReferences
Spartex:TH6X150EFA2-70
Rubix:268A5603
Manufacturer :093326 150
EAN:4043377271211


Technical specifications
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 6X150 SW10 093326 150
Hexagon head screws A2-70 6X150 SW10 DIN 933
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 29.88 excl. VAT
/ 100 pieces
£ 35.86 incl. VAT
- Usually arrives within 14 working days
Length
150 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M6