References
Rubix-UK:M20X80HSS-A2/10
Rubix:8850470


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Steel |
| Metrical diameter | M20 |
Product details : M20 X 80 HEX SET A2 PACK OF 10
DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Steel |
| Metrical diameter | M20 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 20 mm |
| Shape of head | hexagon |
Show UNSPSC/ECL@SS
£ 76.77 excl. VAT
/ Each
£ 92.12 incl. VAT
- In stock: Next day delivery