• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,639)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,702)
  • Extractors(429)
  • Storage(1,853)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Pawls, sockets
  6. Socket box
  7. EXPERT HEX SOCKET 1 INCH DRIVE 50MM

EXPERT HEX SOCKET 1 INCH DRIVE 50MM

Hex socket

See technical information

References

Expert:E034103
Rubix:2014603
EAN:3258950341033
brand logo
brand logo

Technical specifications

Square drive adapter1 ''

Product details : EXPERT HEX SOCKET 1 INCH DRIVE 50MM


Technical specifications


Attributes
Square drive adapter1 ''
Show UNSPSC/ECL@SS
£ 64.21 excl. VAT
/ Each
£ 77.05 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

GEDORE D 19 VMU-10 SOCKET SET 1/2 INCH UD 10-36MM 29 PIECE SET"WERA 004016 8100SA6 SOCKET SET 1/4"" DRIVE METRIC ZYKLOP SPEED 28PC"FACOM AMEX.3APB 1/2IN TORX BIT SOCKET SET 9 PIECES MBOX DRIVEEXPERT 20 PC 3/4 INCH SOCKET SETFACOM R.161-3P6 1/4' SOCKET SET 6PT MM R.161B 19PCTENGTOOLS M3816 3/8 SOCKET CLIP RAIL SET 6 PT 16 PIECES"FACOM S.161-2P6PB 1/2""DR SOCKET SET METRIC 6PT 19 PIECE"GEDORE RED R63003012 12 PIECE 1/2 SQUARE DRIVE IMPACT SOCKET SETFACOM SOCKETS + ACCESORIES JL.40EFACOM SOCKETS + ACCESORIES RL.41EGEDORE RED R68003016 16 PIECE TX SOCKET SETGEDORE RED R49003016 16 PIECE 1/4 INCH SQUARE DRIVE SOCKET SETGEDORE RED R49003046 46 PIECE 1/4 INCH SQUARE DRIVE SOCKET SETFACOM SOCKETS+ACCES JL.41E"GEDORE D19L-015 15 PIECE 1/2"" DRIVE SOCKET SET"
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap