"FACOM JL.171-3P12 20-PIECE 3/8"" METRIC 12-POINT SOCKET SET"
Socket Set
See technical informationSee documentsReferences
Facom:JL.171-3P12
Rubix:80990930
EAN:3662424074134

Documents
Product details : "FACOM JL.171-3P12 20-PIECE 3/8"" METRIC 12-POINT SOCKET SET"
Contains:- 1 x ratchet 3/8" high performance watertight ratchet with lock: JL.171.- 15 x sockets 3/8" 12 metric sides: J. 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 mm.- 2 extension sockets 3/8" with lock: L 125 mm (J.210 RC) - L 250 mm (J.215RC).- 1 x cardan shaft 3/8": J.240A.- 1 x sliding handle 3/8": J.120A.- Supplied with a pictogram board to customize your chest.- Empty chest: BP.MBOXM.- Thermoformed tray M (309 x 188 mm): PL.M15.
Technical specifications
Attributes
| Number of elements | 20 |
|---|---|
| Square drive adapter | 3/8 '' |
| Model | jl |
Show UNSPSC/ECL@SS
£ 277.19 excl. VAT
/ Each
£ 332.63 incl. VAT
- Delivery usually within ( 14 ) days
