FACOM IMPACT SOCKET NSB.3


Set of 3 impact sockets long 1/2" thin walls for wheel nuts

References
facom:NSB.3
rubix:1240257
ean:3148515105500
brand logo
brand logo
Technical specifications
Number of elements3
Square drive adapter1/2 ''
See all Specifications

Product details : FACOM IMPACT SOCKET NSB.3


Set of 3 impact sockets long 1/2" thin walls for wheel nuts
-Includes long sleeves ref. NSB. 17-NSB. 19-NSB. 21.
-Special series for wheel nuts.
Weight: 740 g.

Strengths

Includes long sleeves ref. NSB 17-NSB 19 -NSB. 21. • Special series for wheel nuts.

Technical specifications


Attributes
Logistic Weight724 g
Packaged dimensions (D x W x H)90x90x30 mm
Package weight724 g
Number of elements3
Square drive adapter1/2 ''
ModelNSB.3
Show UNSPSC/ECL@SS
£ 75.76 excl. VAT
/ Each
£ 90.91 incl. VAT
  • Usually arrives within 14 working days