FACOM R.161-5P6 1/4' SOCKET SET 6PT MM R.161B 31 PIECE

1/4" hex socket set

See technical information

References

Facom:R.161-5P6
Rubix:217A4449
EAN:3662424075629
brand logo

Technical specifications

Number of elements31
Square drive adapter1/4 ''
See all Specifications

Product details : FACOM R.161-5P6 1/4' SOCKET SET 6PT MM R.161B 31 PIECE


Set of 1/4" metric hex sockets and bits - 31 pieces. Contains: 1 x high performance waterproof 1/4" ratchet: R.161B. 10 x 1/4” metric hex sockets: R. 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm. 2 x 1/4" extensions: L 55 mm (R.209) - L 100 mm (R.210). - 1 x 1/4" universal joint: R.240A. 1 x 1/4" sliding handle: R.120A. 1 x 1/4" screwdriver handle: R.236A. 1 x 1/4” bit holder with standard retaining rod for 1/4” bits - 6.35 mm: R.235. 14 x drive bits 1/4” - 6.35 mm - L 25 mm: - EP.1T for Phillips® screws: PH1 - PH2 - PH3 + ES.1T for slotted screws: 4.5 - 6.5 - 8.0 mm + EH.1 for hex socket screws: 3 - 4 - 5 - 6 mm + EXR.1 for Resistorx® screws: TT15 - TT20 - TT25 - TT30. Comes with a board of pictograms to personalise your case. Empty case: BP.MBOXS. Thermoformed tray S (188 x 105 mm): PL.S14.

Technical specifications


Attributes
Number of elements31
Square drive adapter1/4 ''
Modelr.161-5p6
£ 245.25 excl. VAT
/ Each
£ 294.30 incl. VAT
  • Delivery usually within ( 14 ) days