STAHLWILLE 96016410 1/4DR DEEP SKT SET 3/16-9/16 AF WITH CLIP STRIP
Socket Set
See technical informationSee documentsReferences
Stahlwille:96016410
Rubix:222A6400
EAN:4018754125289



Documents
Product details : STAHLWILLE 96016410 1/4DR DEEP SKT SET 3/16-9/16 AF WITH CLIP STRIP
On socket rack no. 40CL-2, 10-piece, contents: 10 sockets, 12-point, long no. 40aDL: 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x25x300 mm |
|---|---|
| Logistic Weight | 350 g |
| Number of elements | 10 |
| Square drive adapter | 1/4 '' |
| Model | 40adl/10-12916 |
| Material | hpq® high performance steel, chrome-plated |
Show UNSPSC/ECL@SS
£ 168.21 excl. VAT
/ Each
£ 201.85 incl. VAT
- Usually arrives within 14 working days
