Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
LYNDON 9/16 BSW DIE NUT 22124
LYNDON 9/16 BSW DIE NUT 22124
Hexagon Die Nut
References
lyndon:
22124
rubix:
117A9625
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : LYNDON 9/16 BSW DIE NUT 22124
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.01
excl. VAT
/
Each
£
32.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER F312M8X1.0 DIENUT M8 X 1.00 MM 5977964
CUTLINE 885781 HSS DIENUT BSF 1/4
DORMER F2721 DIENUT 1 INCH X 11 5978700
LYNDON 22114 BSW 1/4 INCH HEXAGON DIE NUT
CUTLINE 885738 HSS DIE NUT M16.0 X 2.0
DORMER F302M22 DIENUT M22 X 2.50 MM 5978484
DORMER F202M24 DIENUT M24 X 3.00 MM 5978716
"1/4"" BSW HSS DIENUT BSW BS1127"
CUTLINE 885773 HSS DIE NUT BSW 1/2
DORMER F202M16 DIENUT M16 X 2.00 MM 5977878
DORMER F302M10 DIENUT M10 X 1.50 MM 5978465
DOR HSS DIENUT M27
1.1/2 X 6 BSW HEXAGON DIE NUT
DORMER F302M18 DIENUT M18 X 2.50 MM 5978479
CUTLINE 885772 HSS DIENUT BSW 7/16