Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885738 HSS DIE NUT M16.0 X 2.0
CUTLINE 885738 HSS DIE NUT M16.0 X 2.0
CUTLINE HSS DIE NUT
References
giss cutline:
885738
rubix:
215A8097
ean:
3660338390050
Technical specifications
Wrench size
41
mm
Cage thickness
18
mm
Thread
2
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885738 HSS DIE NUT M16.0 X 2.0
• BS 1127
• Die nuts are used for recutting worn or rusty threads and are not designed for producing new threads
Technical specifications
Attributes
Wrench size
41
mm
Cage thickness
18
mm
Thread
2
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.72
excl. VAT
/
Each
£
72.86
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885759 HSS DIE NUT UNF 3/4
DORMER F302M6 DIENUT M6 X 1.00 MM 5978513
CUTLINE 885770 HSS DIENUT BSW 5/16
CUTLINE 885764 HSS DIE NUT 2BA
DORMER F2721/8 DIENUT 1/8 INCH X 28 5978710
DORMER F312M24X2.0 DIENUT M24 X 2.00 MM 5977959
CUTLINE 885737 HSS DIE NUT M14.0 X 2.0
LYNDON 22114 BSW 1/4 INCH HEXAGON DIE NUT
CUTLINE 885745 HSS DIE NUT UNC 7/16
DORMER F202M20 DIENUT M20 X 2.50 MM 5977886
CUTLINE 885783 HSS DIE NUT BSF 3/8
HEX DIE NUT HSS GT 7MM X 1 STD
LYNDON 9/16 BSW DIE NUT 22124
CUTLINE 885733 HSS DIE NUT M6.0 X 1.0
DORMER F312M8X1.0 DIENUT M8 X 1.00 MM 5977964