Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
LYNDON 22114 BSW 1/4 INCH HEXAGON DIE NUT
LYNDON 22114 BSW 1/4 INCH HEXAGON DIE NUT
Hexagon Die Nut
References
lyndon:
22114
rubix:
80376215
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : LYNDON 22114 BSW 1/4 INCH HEXAGON DIE NUT
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.50
excl. VAT
/
Each
£
17.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 885783 HSS DIE NUT BSF 3/8
CUTLINE 885789 HSS DIE NUT BSF 1
CUTLINE 885769 HSS DIENUT BSW 1/4
DORMER F302M5 DIENUT M5 X 0.80 MM 5978510
DORMER F202M10 DIENUT M10 X 1.50 MM 5977869
CUTLINE 885793 HSS DIE NUT BSPF 3/8
DORMER F302M20 DIENUT M20 X 2.50 MM 5978482
CUTLINE 885771 HSS DIENUT BSW 3/8
DORMER F312M10X1.25 DIENUT M10 X 1.25 MM 5977934
CUTLINE 885742 HSS DIE NUT UNC 1/4
DORMER F202M36 DIENUT M36 X 4.00 MM 5978818
DORMER F202M8 DIENUT M8 X 1.25 MM 5978698
CUTLINE 885787 HSS DIENUT BSF 3/4
DORMER F312M12X1.25 DIENUT M12 X 1.25 MM 5977939
CUTLINE 885792 HSS DIE NUT BSPF 1/4