SPARTEX TH8X10EFA2 HEXAGON HEAD SCREWS 8X10 DIN933 A2


hexagon head screw

References
spartex:TH8X10EFA2
rubix:230A0787
manufacturer :881605
ean:3660338350672
brand logo
brand logo
brand logo
Technical specifications
Threading diameter8 mm
Length10 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX TH8X10EFA2 HEXAGON HEAD SCREWS 8X10 DIN933 A2


hexagon head screw DIN 933
8X10
brand logo

Technical specifications


Attributes
Threading diameter8 mm
Length10 mm
Material/finishingstainless steel a2
Standarddin 933
Thread surfacetotal
Show UNSPSC/ECL@SS
£ 0.11 excl. VAT
/ Each
£ 0.13 incl. VAT
  • Usually arrives within 14 working days