SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 4.8X32 PH2
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB4,8X32PHEFA4
Rubix:269A2407
Manufacturer :7983448 32
EAN:4043377171573


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 4.8X32 PH2
Cross recessed raised countersunk tapping screws A4 4,8X32 PH2 DIN 7983
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7983 |
| Metrical diameter | m4 |
| Type of imprint | phillips (ph) |
| Quality Grade | a4 |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.05 excl. VAT
/ 500 pieces
£ 22.86 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
32 mm