Hexagon nuts, low form
Material/finishing | stainless steel a2 |
---|---|
Standard | din 439 |
Threading diameter | 24 mm |
Material/finishing | stainless steel a2 |
---|---|
Standard | din 439 |
Threading diameter | 24 mm |
Class | 35 |
End | hexagonal |
Type | low shape not left |
Wrench | sw36 |
Usually arrives within 14 working days