References
Spartex:ECHUFPASG6A2-70
Rubix:264A7613
Manufacturer :093426L
EAN:4043377098832


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 6 mm |
Product details : SPARTEX HEX NUTS A2-70 6 093426L
Hexagon nuts A2-70 6 DIN 934
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 6 mm |
| For screws | m6 |
| Quality Grade | a2-70 |
| Wrench | sw10 |
Show UNSPSC/ECL@SS
£ 3.18 excl. VAT
/ 100 pieces
£ 3.82 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
6 mm
For screws
m6