Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A2-70 36 093427036
SPARTEX HEX NUTS A2-70 36 093427036
Hexagon nuts
References
spartex:
ECHU36A2-70
rubix:
268A2858
manufacturer :
093427036
ean:
4043377335142
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
36
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A2-70 36 093427036
Hexagon nuts A2-70 36 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
36
mm
Class
70
End
hexagonal
Wrench
sw55
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.06
excl. VAT
/ 10
pieces
£
42.07
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A4-40 10 0439410L
FULLNUT A2 PK25 M14FN-A2/25
FULLNUT ZP PK25 M20FN8-ZP/25
SPARTEX HEX NUTS A2-80 20 093428020
SPARTEX HEX THIN NUTS A4 2 043942
SPARTEX HEX NUTS A2 2 093422
SPARTEX HEX THIN NUTS A4-25 33 0936433
SPARTEX HEX NUTS A4-80 24 0934424 2L
M6 FULL NUT GR. 8 BZP PK 200
SPARTEX HEX NUTS A2-70 33 093427033
SPARTEX HEX THIN NUTS A2-35 10 0439210 1
SPARTEX HEX THIN NUTS A2-35 14 0439214 15
SPARTEX HEX THIN NUTS A2-35 20 0439220L
SPARTEX HEX THIN NUTS A2-35 36 0439236 3
SPARTEX HEX THIN NUTS A2-35 24 0439224L