SPARTEX ECHUCRAN6A4-80-HEXAGON FLANGE NUTS SERRATED A4-80 6
Hexagon nuts with serrated base
See technical informationReferences
Spartex:ECHUCRAN6A4-80
Rubix:264A7566
Manufacturer :692346
EAN:4043377150981


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 6923 |
| Threading diameter | 6 mm |
Product details : SPARTEX ECHUCRAN6A4-80-HEXAGON FLANGE NUTS SERRATED A4-80 6
Hexagon flange nuts with serration A4-80 6 DIN 6923
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 6923 |
| Threading diameter | 6 mm |
| For screws | m6 |
| Quality Grade | A4-80 |
| Type | notched |
| Wrench | sw10 |
Show UNSPSC/ECL@SS
£ 10.74 excl. VAT
/ 200 pieces
£ 12.89 incl. VAT
- In stock: Next day delivery