References
Spartex:ECHU12A4-70
Rubix:264A7487
Manufacturer :093447012
EAN:4043377099785


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 12 mm |
Product details : SPARTEX ECHU12A4-70-HEXAGON NUTS A4-70 12
Hexagon nuts A4-70 12 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 12 mm |
| For screws | m12 |
| Quality Grade | A4-70 |
| Wrench | sw19 |
Show UNSPSC/ECL@SS
£ 20.67 excl. VAT
/ 100 pieces
£ 24.80 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
12 mm
For screws
m12