References
Spartex:ECHUFF1,5.16A2-70
Rubix:264A7591
Manufacturer :0934216 15
EAN:4043377098412


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 16 mm |
Product details : SPARTEX HEX NUTS A2-70 16 0934216 15
Hexagon nuts A2-70 16 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 16 mm |
| For screws | m16 |
| Quality Grade | A2-70 |
| Wrench | sw24 |
| Thread-cutting pitch | 1.5 mm |
Show UNSPSC/ECL@SS
£ 14.83 excl. VAT
/ 50 pieces
£ 17.80 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
16 mm
For screws
m16