Hexagon nuts
Material/finishing | stainless steel a4 |
---|---|
Standard | din 934 |
Threading diameter | 14 mm |
Material/finishing | stainless steel a4 |
---|---|
Standard | din 934 |
Threading diameter | 14 mm |
Class | 80 |
End | hexagonal |
Wrench | sw22 |
Thread-cutting pitch | 2 mm |
In stock: Next day delivery