Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A2-70 27 0934227L
SPARTEX HEX NUTS A2-70 27 0934227L
Hexagon nuts
References
spartex:
ECHUFPASG27A2-70
rubix:
268A3053
manufacturer :
0934227L
ean:
4043377098634
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
27
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A2-70 27 0934227L
Hexagon nuts A2-70 27 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
27
mm
Class
70
End
hexagonal
Wrench
sw41
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.24
excl. VAT
/ 10
pieces
£
24.28
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ECHC10A2-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A2 10
SPARTEX HEX NUTS A2 1 093421
SPARTEX HEX NUTS A4-70 24 093447024
SPARTEX ECHU16A4-70-HEXAGON NUTS A4-70 16
SPARTEX ECHU4A4-70-HEXAGON NUTS A4-70 4
SPARTEX ECHU8A2 HEXAGON NUTS 8 DIN934 A2
SPARTEX HEX THIN NUTS A2-25 48 0439248
SPARTEX HEX THIN NUTS A2-25 42 0439242
SPARTEX HEX THIN NUTS A2-35 33 0439233 15
SPARTEX HEX THIN NUTS A2-35 10 0439210 1
SPARTEX HEX NUTS A2-70 6 093426L
SPARTEX HEX THIN NUTS A2-35 8 043928L
SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 12 6923212
FULLNUT ZP PK50 M4FN8-ZP/50
SPARTEX HEX NUTS A4-50 36 0934436 15