Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A1.4571 12 0934457112
SPARTEX HEX NUTS A1.4571 12 0934457112
Hexagon nuts
References
spartex:
ECHU12A1.4571
rubix:
268A2784
manufacturer :
0934457112
ean:
4043377099655
Technical specifications
Material/finishing
stainless steel a1
Standard
din 934
Threading diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A1.4571 12 0934457112
Hexagon nuts A1.4571 12 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a1
Standard
din 934
Threading diameter
12
mm
End
hexagonal
Wrench
sw19
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.92
excl. VAT
/ 100
pieces
£
45.50
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A4-25 52 0439452
SPARTEX HEX NUTS A2-70 14 0934214L
M10 STUD CONNECTOR 4.6 BZP PACK OF 10
M10 FULL NUT A4 PK 50
SPARTEX HEX NUTS A2 2.3 09342023
SPARTEX ECHU16A4-70-HEXAGON NUTS A4-70 16
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A2 30 6331230
SPARTEX HEX NUTS A4-80 20 0934420
SPARTEX HEX NUTS A4-50 33 0934433
SPARTEX HEX THIN NUTS A4-40 22 0439422 15
SPARTEX ECHUCRAN4A2-50-HEXAGON FLANGE NUTS SERRATED A2-50 4
SPARTEX HEX THIN NUTS A4-40 10 0439410 125L
SPARTEX HEX NUTS A2-50 36 0934236 15
SPARTEX HEX NUTS A2-70 33 0934233L
M10 FULL NUT BRASS PACK OF 50