Hexagon nuts
Material/finishing | stainless steel a2 |
---|---|
Standard | din 934 |
Threading diameter | 4 mm |
Material/finishing | stainless steel a2 |
---|---|
Standard | din 934 |
Threading diameter | 4 mm |
Class | 50 |
End | hexagonal |
Wrench | sw7 |
Thread-cutting pitch | 0.7 mm |
In stock: Next day delivery