SPARTEX ECHC16A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 16
Hexagon nuts, height 1.5 d, with collar
See technical informationReferences
Spartex:ECHC16A4
Rubix:264A7452
Manufacturer :6331416
EAN:4043377144874


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 6331 |
| Threading diameter | 16 mm |
Product details : SPARTEX ECHC16A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 16
Hexagon nuts 1,5 d high with collar A4 16 DIN 6331
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 6331 |
| Threading diameter | 16 mm |
| For screws | m16 |
| Quality Grade | a4-50 |
| Wrench | sw24 |
Show UNSPSC/ECL@SS
£ 66.19 excl. VAT
/ 25 pieces
£ 79.42 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
16 mm
For screws
m16