M12 FULL NUT A4 PACK OF 50

Full nut

See technical information
References
Rubix-UK:M12FN-A4/50
Rubix:8860181
brand logo
Technical specifications
Material/finishingsteel
Threading diameter12 mm
For screwsm12

Product details : M12 FULL NUT A4 PACK OF 50


Din 934 grade A4 stainless steel hexagon full nuts.

Technical specifications


Attributes
Material/finishingsteel
Threading diameter12 mm
For screwsm12
Show UNSPSC/ECL@SS
£ 23.46 excl. VAT
/ Each
£ 28.15 incl. VAT
  • In stock: Next day delivery

Threading diameter

For screws

Select variants (7)