References
Spartex:ECHUFPASG22A2-70
Rubix:268A3049
Manufacturer :0934222L
EAN:4043377098559


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 22 mm |
Product details : SPARTEX HEX NUTS A2-70 22 0934222L
Hexagon nuts A2-70 22 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 22 mm |
| For screws | m22 |
| Quality Grade | A2-70 |
| Wrench | sw32 |
Show UNSPSC/ECL@SS
£ 20.12 excl. VAT
/ 25 pieces
£ 24.15 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
22 mm
For screws
m22