Hexagon nuts, low form
Material/finishing | Stainless steel A2 |
---|---|
Standard | DIN 936 |
Threading diameter | 30 mm |
Material/finishing | Stainless steel A2 |
---|---|
Standard | DIN 936 |
Threading diameter | 30 mm |
Class | 25 |
End | Hexagonal |
Type | low shape |
Wrench | sw46 |
Usually arrives within 14 working days