Hexagon nuts, low form
Material/finishing | stainless steel a2 |
---|---|
Standard | din 439 |
Threading diameter | 45 mm |
Material/finishing | stainless steel a2 |
---|---|
Standard | din 439 |
Threading diameter | 45 mm |
Class | 25 |
End | hexagonal |
Type | low shape |
Wrench | sw70 |
Usually arrives within 14 working days