SPARTEX HEX HD BOLTS A4-80 10X270 SW17 093148010 270
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH10X270PFA4-80
Rubix:268A3803
Manufacturer :093148010 270
EAN:4043377273376


Technical specifications
| Length | 270 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 10X270 SW17 093148010 270
Hexagon head bolts A4-80 10X270 SW17 DIN 931
Technical specifications
Attributes
| Length | 270 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 10 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m10 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 31.67 excl. VAT
/ 10 pieces
£ 38.01 incl. VAT
- Usually arrives within 14 working days
Length
270 mm
Material/finishing
Quality Grade
Threading diameter
10 mm
Standard
Metrical diameter
m10