SPARTEX TH10X35PFA2-70-HEXAGON HEAD BOLTS A2-70 10X35 SW17
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH10X35PFA2-70
Rubix:264A8067
Manufacturer :0931210 35
EAN:4043377079145


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX TH10X35PFA2-70-HEXAGON HEAD BOLTS A2-70 10X35 SW17
Hexagon head bolts A2-70 10X35 SW17 DIN 931
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 10 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m10 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 28.61 excl. VAT
/ 100 pieces
£ 34.33 incl. VAT
- In stock: Next day delivery
Length
35 mm
Material/finishing
Quality Grade
Threading diameter
10 mm
Standard
Metrical diameter
m10