SPARTEX HEX HD BOLTS A2-70 10X400 SW17 0931210 400
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH10X400PFA2-70
Rubix:268A3824
Manufacturer :0931210 400
EAN:4043377079183


Technical specifications
| Length | 400 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 10X400 SW17 0931210 400
Hexagon head bolts A2-70 10X400 SW17 DIN 931
Technical specifications
Attributes
| Length | 400 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 53.06 excl. VAT
/ 10 pieces
£ 63.67 incl. VAT
- Usually arrives within 14 working days
Length
400 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M10