SPARTEX TH10X45PFA4-70-HEXAGON HEAD BOLTS A4-70 10X45 SW17
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH10X45PFA4-70
Rubix:264A8080
Manufacturer :0931410 45
EAN:4043377083197


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX TH10X45PFA4-70-HEXAGON HEAD BOLTS A4-70 10X45 SW17
Hexagon head bolts A4-70 10X45 SW17 DIN 931
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 10 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m10 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 44.38 excl. VAT
/ 100 pieces
£ 53.26 incl. VAT
- In stock: Next day delivery