SPARTEX HEX HD BOLTS A2-70 12X60 SW19 0931212 60
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH12X60PFA2-70
Rubix:264A8225
Manufacturer :0931212 60
EAN:4043377079701


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 12X60 SW19 0931212 60
Hexagon head bolts A2-70 12X60 SW19 DIN 931
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 23.82 excl. VAT
/ 50 pieces
£ 28.58 incl. VAT
- In stock: Next day delivery
Length
60 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12