SPARTEX TH14X110PFA2-70-HEXAGON HEAD BOLTS A2-70 14X110 SW22
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH14X110PFA2-70
Rubix:264A8275
Manufacturer :0931214 110
EAN:4043377079794


Technical specifications
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH14X110PFA2-70-HEXAGON HEAD BOLTS A2-70 14X110 SW22
Hexagon head bolts A2-70 14X110 SW22 DIN 931
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M14 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 35.70 excl. VAT
/ 25 pieces
£ 42.84 incl. VAT
- Usually arrives within 14 working days