SPARTEX TH14X110PFA4-70-HEXAGON HEAD BOLTS A4-70 14X110 SW22
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH14X110PFA4-70
Rubix:264A8276
Manufacturer :0931414 110
EAN:4043377083593


Technical specifications
| Length | 110 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX TH14X110PFA4-70-HEXAGON HEAD BOLTS A4-70 14X110 SW22
Hexagon head bolts A4-70 14X110 SW22 DIN 931
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 14 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m14 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 51.89 excl. VAT
/ 25 pieces
£ 62.26 incl. VAT
- In stock: Next day delivery
Length
110 mm
Material/finishing
Quality Grade
Threading diameter
14 mm
Standard
Metrical diameter
m14