SPARTEX TH14X130PFA2-70-HEXAGON HEAD BOLTS A2-70 14X130 SW22
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH14X130PFA2-70
Rubix:264A8285
Manufacturer :0931214 130
EAN:4043377079817


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH14X130PFA2-70-HEXAGON HEAD BOLTS A2-70 14X130 SW22
Hexagon head bolts A2-70 14X130 SW22 DIN 931
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M14 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 44.68 excl. VAT
/ 25 pieces
£ 53.61 incl. VAT
- In stock: Next day delivery
Length
130 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M14