SPARTEX HEX HD BOLTS A4-70 14X190 SW22 0931414 190
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH14X190PFA4-70
Rubix:268A3977
Manufacturer :0931414 190
EAN:4043377083678


Technical specifications
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 14X190 SW22 0931414 190
Hexagon head bolts A4-70 14X190 SW22 DIN 931
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M14 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 31.02 excl. VAT
/ 10 pieces
£ 37.22 incl. VAT
- Usually arrives within 14 working days
Length
190 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M14