SPARTEX HEX HD BOLTS A2-70 16X270 SW24 0931216 270
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH16X270PFA2-70
Rubix:268A4038
Manufacturer :0931216 270
EAN:4043377080141


Technical specifications
| Length | 270 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 16X270 SW24 0931216 270
Hexagon head bolts A2-70 16X270 SW24 DIN 931
Technical specifications
Attributes
| Length | 270 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M16 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 36.73 excl. VAT
/ 10 pieces
£ 44.08 incl. VAT
- Usually arrives within 14 working days
Length
270 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M16