SPARTEX TH16X45PFA2-70-HEXAGON HEAD BOLTS A2-70 16X45 SW24
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH16X45PFA2-70
Rubix:264A8440
Manufacturer :0931216 45
EAN:4043377269065


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX TH16X45PFA2-70-HEXAGON HEAD BOLTS A2-70 16X45 SW24
Hexagon head bolts A2-70 16X45 SW24 DIN 931
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 16 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m16 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 34.50 excl. VAT
/ 25 pieces
£ 41.39 incl. VAT
- In stock: Next day delivery
Length
45 mm
Material/finishing
Quality Grade
Threading diameter
16 mm
Standard
Metrical diameter
m16