SPARTEX HEX HD BOLTS A4-70 16X560 SW24 0931416 560
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH16X560PFA4-70
Rubix:268A4079
Manufacturer :0931416 560
EAN:4043377271853


Technical specifications
| Length | 560 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 16X560 SW24 0931416 560
Hexagon head bolts A4-70 16X560 SW24 DIN 931
Technical specifications
Attributes
| Length | 560 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M16 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 256.54 excl. VAT
/ 10 pieces
£ 307.85 incl. VAT
- Usually arrives within 14 working days
Length
560 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M16