SPARTEX HEX HD BOLTS A2-70 16X580 SW24 0931216 580
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH16X580PFA2-70
Rubix:268A4080
Manufacturer :0931216 580
EAN:4043377080349


Technical specifications
| Length | 580 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 16X580 SW24 0931216 580
Hexagon head bolts A2-70 16X580 SW24 DIN 931
Technical specifications
Attributes
| Length | 580 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 16 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m16 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 164.97 excl. VAT
/ 10 pieces
£ 197.97 incl. VAT
- Usually arrives within 14 working days
Length
580 mm
Material/finishing
Quality Grade
Threading diameter
16 mm
Standard
Metrical diameter
m16