SPARTEX HEX HD BOLTS A2-70 18X75 SW27 0931218 75
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH18X75PFA2-70
Rubix:268A4140
Manufacturer :0931218 75
EAN:4043377080608


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 18X75 SW27 0931218 75
Hexagon head bolts A2-70 18X75 SW27 DIN 931
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 18 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m18 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 36.78 excl. VAT
/ 25 pieces
£ 44.13 incl. VAT
- Usually arrives within 14 working days
Length
75 mm
Material/finishing
Quality Grade
Threading diameter
18 mm
Standard
Metrical diameter
m18