SPARTEX HEX HD BOLTS A4-80 20X210 SW30 093148020 210
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH20X210PFA4-80
Rubix:268A4250
Manufacturer :093148020 210
EAN:4043377273918


Technical specifications
| Length | 210 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 20X210 SW30 093148020 210
Hexagon head bolts A4-80 20X210 SW30 DIN 931
Technical specifications
Attributes
| Length | 210 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M20 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 70.95 excl. VAT
/ 10 pieces
£ 85.14 incl. VAT
- Usually arrives within 14 working days
Length
210 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M20