SPARTEX HEX HD BOLTS A4-70 20X480 SW30 0931420 480
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH20X480PFA4-70
Rubix:268A4314
Manufacturer :0931420 480
EAN:4043377272003


Technical specifications
| Length | 480 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 20X480 SW30 0931420 480
Hexagon head bolts A4-70 20X480 SW30 DIN 931
Technical specifications
Attributes
| Length | 480 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M20 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 168.31 excl. VAT
/ 5 pieces
£ 201.98 incl. VAT
- Usually arrives within 14 working days
Length
480 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M20